ADVC short stroke cylinder
Type | Short stroke cylinder ADVC |
---|---|
Cylinder diameter | 25 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 40x40x40 mm |
---|---|
Logistic Weight | 110,15 g |
Type | Short stroke cylinder ADVC |
Cylinder diameter | 25 mm |
Cylinder stroke | 10 mm |