CAMOZZI SHORTSTROKE CYL-DBL ACTING-40 BORE-75 STROKE QP2A040A075


Compact cylinder Camozzi

References
camozzi:QP2A040A075
rubix:202A6548
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke75 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-DBL ACTING-40 BORE-75 STROKE QP2A040A075


Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke75 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 121.01 excl. VAT
/ Each
£ 145.21 incl. VAT
  • Usually arrives within 14 working days