Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC CDRB1BW63-180SE ROTARY ACTUATOR
SMC CDRB1BW63-180SE ROTARY ACTUATOR
Rotary Actuator/Vane Style
References
smc:
CDRB1BW63-180SE
rubix:
133A4897
manufacturer :
00416727
Technical specifications
Type
rotary actuator
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDRB1BW63-180SE ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
Logistic Weight
1500
g
Type
rotary actuator
Min. temperature
5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
256.32
excl. VAT
/
Each
£
307.58
incl. VAT
Delivery usually within (
23
) days
Select variants (64)
Add to cart
Check our products from related categories
FESTO 577162 COMPACT CYLINDER ADN-20-30-I-PPS-A
FESTO 8092224 COMPACT CYLINDER
SMC CDQ2KWB63TF-100DZ COMPACT CYLINDER NON-ROTATING DOUBLE ROD
SMC CQ2B32-5SZ COMPACT CYLINDER
FESTO 4833192 COMPACT CYLINDER DPDM-16-50-PA
SMC CDQ2KWA50TF-15DZ COMPACT CYLINDER
SMC CDQ2A32TF-10TZ COMPACT CYLINDER
SMC C55B40-35M-X1439 COMPACT CYLINDER ISO STANDARD
SMC CDQ2B200TF-75DCZ COMPACT CYLINDER
SMC CDLQA63TF-50D-B COMPACT CYLINDER WITH LOCK
SMC CDQSB25-15DCM COMPACT CYLINDER
SMC CQ2A20-40DCM COMPACT CYLINDER
FESTO 4828466 COMPACT CYLINDER
AVENTICS R422001435
SMC C55B100-30 ISO 21287 CYLINDER