CAMOZZI SHORTSTROKE CYL-NONROTATE-20 BORE-30 STROKE QPR2A020A030


Compact cylinder Camozzi

References
camozzi:QPR2A020A030
rubix:202A6621
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke30 mm
See all Specifications

Product details : CAMOZZI SHORTSTROKE CYL-NONROTATE-20 BORE-30 STROKE QPR2A020A030


Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke30 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 107.70 excl. VAT
/ Each
£ 129.24 incl. VAT
  • Usually arrives within 14 working days