CAMOZZI SHORTSTROKE CYL-NONROTATE-50 BORE-25 STROKE QPR2A050A025
Compact cylinder Camozzi
See technical informationReferences
Camozzi:QPR2A050A025
Rubix:202A6674

Product details : CAMOZZI SHORTSTROKE CYL-NONROTATE-50 BORE-25 STROKE QPR2A050A025
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 215.88 excl. VAT
/ Each
£ 259.06 incl. VAT
- Usually arrives within 14 working days
