CAMOZZI GUIDED CYL-DBL ACTING-20 BORE-20 STROKE QCT2A020A020


Compact cylinder Camozzi

References
camozzi:QCT2A020A020
rubix:202A8121
brand logo
brand logo
Technical specifications
Cylinder diameter20 mm
Cylinder stroke20 mm
See all Specifications

Product details : CAMOZZI GUIDED CYL-DBL ACTING-20 BORE-20 STROKE QCT2A020A020


Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke20 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 421.07 excl. VAT
/ Each
£ 505.28 incl. VAT
  • Usually arrives within 14 working days