CAMOZZI GUIDED CYL-D.ACTING-32 BORE-100 STROKE QCT2A032A100


Compact cylinder Camozzi

References
camozzi:QCT2A032A100
rubix:202A8141
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke100 mm
See all Specifications

Product details : CAMOZZI GUIDED CYL-D.ACTING-32 BORE-100 STROKE QCT2A032A100


Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke100 mm
Min. temperature0 °C
Max. temperature80 °C
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 653.44 excl. VAT
/ Each
£ 784.13 incl. VAT
  • Usually arrives within 14 working days