Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
CAMOZZI GUIDED CYL-D.ACTING-40 BORE-200 STROKE QCT2A040A200
CAMOZZI GUIDED CYL-D.ACTING-40 BORE-200 STROKE QCT2A040A200
Compact cylinder Camozzi
References
camozzi:
QCT2A040A200
rubix:
202A8153
Technical specifications
Cylinder diameter
50
mm
Cylinder stroke
200
mm
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI GUIDED CYL-D.ACTING-40 BORE-200 STROKE QCT2A040A200
Technical specifications
Attributes
Cylinder diameter
50
mm
Cylinder stroke
200
mm
Min. temperature
0
°C
Max. temperature
80
°C
Max. service pressure
10
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
847.62
excl. VAT
/
Each
£
1,017.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FESTO 188219 SHORT-STROKE CYLINDER ADVC-32-5-A-P
SMC CDQ2B32-30DMZ AIR CYLINDER
SMC CQ2A50TF-20DZ COMPACT CYLINDER
SMC CD55B32-120M ISO 21287 CYLINDER
AVENTICS R422001772
SMC CDQ2B32TF-30DCMZ AIR CYLINDER
FESTO 8142890 COMPACT CYLINDER
SMC JCQ16-25 COMPACT CYLINDER
SMC CDRB1BW50-100D-XF ROTARY ACTUATOR
SMC C55B20-25M AIR CYLINDER
SMC CQ2A100TF-300DCMZ COMPACT CYLINDER
FESTO 8142520 COMPACT CYLINDER
SMC CUJS20-10S MINI FREE MOUNT CYLINDER
MECALINE 879548 ISO 21287 COMPACT CYLINDER 40MM DIA/BORE STROKE 60MM
SMC CQUB20-50 COMPACT CYLINDER