SMC CDRB1BW50-100D-XF ROTARY ACTUATOR
Rotary Actuator/Vane Style
See technical informationSee documentsReferences
SMC:CDRB1BW50-100D-XF
Rubix:393A8639
Manufacturer :00332252

Technical specifications
| Type | rotary actuator |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
Documents
Product details : SMC CDRB1BW50-100D-XF ROTARY ACTUATOR
Torque up to 150 Nm
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Rotating angles: 90°, 100°, 180°, 190°, 270°, 280°
Many variations of shaft-end shape (7 types)
Port location can be selected: Side or Axial ported
Direct/Foot mounting
Many made to order options available.
Technical specifications
Attributes
| Logistic Weight | 895 g |
|---|---|
| Type | rotary actuator |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 100 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 246.78 excl. VAT
/ Each
£ 296.14 incl. VAT
- Usually arrives within 14 working days