CAMOZZI GUIDED CYL-DBL ACTING-50 BORE-75 STROKE QCT2A050A075
Compact cylinder Camozzi
See technical informationReferences
Camozzi:QCT2A050A075
Rubix:202A8155

Product details : CAMOZZI GUIDED CYL-DBL ACTING-50 BORE-75 STROKE QCT2A050A075
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 75 mm |
| Min. temperature | 0 °C |
| Max. temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 806.59 excl. VAT
/ Each
£ 967.91 incl. VAT
- Usually arrives within 14 working days
