SMC VQ4201-5W1-Q 5 PORT SOLENOID VALVE
Directional pneumatic control valve SMC
See technical informationReferences
SMC:VQ4201-5W1-Q
Rubix:2609610
Manufacturer :VQ4201-5W1-Q
Product details : SMC VQ4201-5W1-Q 5 PORT SOLENOID VALVE
Base mounted Single or Manifold plug in/plug lead unit.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
Compact design with high flow capacity (up to 4350 l/min).
Power consumption: 1.5 W or less.
Availability: rubber/metal seal, common or individual wiring.
IP65 compliant for VQ4000/5000 and dust proof for VQ0000/1000/2000.
•Fluid: air / inert gas
•Operating pressure range: 0.15 - 1.0 MPa
•Flow [l/min (ANR)], (Cv):
•2 position metal seal 1477, (1.5);
•2 position rubber seal 2002, (2.1)
•3 position metal seal 1438 - 1469, (1.5 - 1.6);
•3 position rubber seal 1827 - 1877, (1.9)
•Coil rated voltage: 12, 24VDC
•Response time (ms) standard 0.95 W:
•metal seal 12 or less to 55 or less;
•rubber seal 15 or less to 62 or less
•Ambient & fluid temperature: -10 to 50°C.
•Optional IP65 enclosure
Type of Actuation: 2 (2 Position Double)
Sealant: 1 (Rubber Seal)
Configuration: Standard (1W)
Rated Voltage: 5 (24VDC)
Light & Surge Suppressor: w/Light and Surge Suppressor
Manual Override: Non-locking Push Style
Protection: W (Dust Poof IP65 Rated)
Piping Specification: Side Ported
Port Size: w/o Sub-plate
Thread: Rc
CE Marked: Q (CE Marked)
•Operating pressure range: 0.15 - 1.0 MPa
•Flow [l/min (ANR)], (Cv):
•2 position metal seal 1477, (1.5);
•2 position rubber seal 2002, (2.1)
•3 position metal seal 1438 - 1469, (1.5 - 1.6);
•3 position rubber seal 1827 - 1877, (1.9)
•Coil rated voltage: 12, 24VDC
•Response time (ms) standard 0.95 W:
•metal seal 12 or less to 55 or less;
•rubber seal 15 or less to 62 or less
•Ambient & fluid temperature: -10 to 50°C.
•Optional IP65 enclosure
Type of Actuation: 2 (2 Position Double)
Sealant: 1 (Rubber Seal)
Configuration: Standard (1W)
Rated Voltage: 5 (24VDC)
Light & Surge Suppressor: w/Light and Surge Suppressor
Manual Override: Non-locking Push Style
Protection: W (Dust Poof IP65 Rated)
Piping Specification: Side Ported
Port Size: w/o Sub-plate
Thread: Rc
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Type | smc vq4201-5w1-q 5 port solenoid valve |
|---|
Show UNSPSC/ECL@SS
£ 146.27 excl. VAT
/ Each
£ 175.52 incl. VAT
- Delivery usually within ( 4 ) days
