References
Aventics:R412011191
Rubix:272A9276

Product details : AVENTICS R412011191
Positionning device
Technical specifications
Attributes
| Type | pneumatic position monitor |
|---|---|
| Number of Ports | 4 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Pressure range | 4/10 bar |
Show UNSPSC/ECL@SS
£ 892.64 excl. VAT
/ Each
£ 1,071.17 incl. VAT
- Usually arrives within 14 working days
