• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Pneumatics(92,257)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,218)
  • Compressors and compr. air system(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Control technology and software - Accessory / Spare part
FESTO 8107589 BUS NODE

FESTO 8107589 BUS NODE


Control technology and software - Accessory / Spare part Festo

References
festo:CTEU-PN-EX1C
rubix:390A5596
manufacturer :8107589
ean:4052568582432
brand logo
brand logo

Product details
Technical specifications

Product details : FESTO 8107589 BUS NODE


Technical specifications


Attributes
No attributes to display for this product
£ 533.98 excl. VAT
/ Each
£ 640.78 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SIEMENS SIMATIC 6GT28150BN10 CONNECTING CABLE 5MSIEMENS CONTACTOR RELAY 3RH21221BB40IFM AC1254 POWER SUPPLYSCHNEIDERSTBPDT3100K24VDCPDMSTANDARDKITSIEMENS 6AV6671-1CB00-0AX2 MMC CARD 128 MBSCHNEIDER TSXPSY2600M 110/240VAC 26W POWER SUPPLYSIEMENS S7 MASTER MODULE 6ES7153-1AA03-0XB0SCHNEIDER SR2B121BD EIDER ZELIO 12I/O 24VDC INC CLOCK RELAYSCHNEIDER XPSUAF13AP 3NO24VAC/DC CAT 4INPUT MODULE, MODICON STB, ANALOG, 8 INPUTS,16 BITS,24VDC, 4-20MA, KITFESTO 8086609 ETHERCAT INTERFACEFESTO 8087559 BUS NODESCHNEIDER TSXASY800 8 CHANNEL ANALOGUE OUTPUTSIEMENS SIMATIC S7-1200 6ES72141AG400XB0SIEMENS 6ES73221BL000AA0 S7-300 SM322 32DO 24VDC 0.5A

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories