Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Control technology and software - Accessory / Spare part
SCHNEIDER SR2B121BD EIDER ZELIO 12I/O 24VDC INC CLOCK RELAY
SCHNEIDER SR2B121BD EIDER ZELIO 12I/O 24VDC INC CLOCK RELAY
Compact Smart Relay Zelio Logic
References
schneider electric:
SR2B121BD
rubix:
233A0476
ean:
3389110547542
Technical specifications
Type
Compact smart relay
Product details
Technical specifications
Product details : SCHNEIDER SR2B121BD EIDER ZELIO 12I/O 24VDC INC CLOCK RELAY
12 I O - 24 V DC - clock - display
Technical specifications
Attributes
Type
Compact smart relay
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
210.35
excl. VAT
/
Each
Ā£
252.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SIEMENS CONTACTOR RELAY 3RH21221BB40
FESTO 8086609 ETHERCAT INTERFACE
PULS RAIL POWER SUPPLY CT5.241
SIEMENS 6AV6671-1CB00-0AX2 MMC CARD 128 MB
SIEMENS 6ES73221BL000AA0 S7-300 SM322 32DO 24VDC 0.5A
SCHNEIDERSTBPDT3100K24VDCPDMSTANDARDKIT
SCHNEIDER TSXASY800 8 CHANNEL ANALOGUE OUTPUT
INPUT MODULE, MODICON STB, ANALOG, 8 INPUTS,16 BITS,24VDC, 4-20MA, KIT
SIEMENS SIMATIC S7-1200 6ES72141AG400XB0
SCHNEIDER XPSUAF13AP 3NO24VAC/DC CAT 4
SIEMENS S7 MASTER MODULE 6ES7153-1AA03-0XB0
FESTO 8107589 BUS NODE
SCHNEIDER TSXPSY2600M 110/240VAC 26W POWER SUPPLY
FESTO 8087559 BUS NODE
SMC JXCE17-BC