Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT 178691 ANGLE PNEUMATIC OPERATED PROCESS VALVE, 1/2 IN G
BURKERT 178691 ANGLE PNEUMATIC OPERATED PROCESS VALVE, 1/2 IN G
Other valve Bürkert
References
bürkert:
2000-B-2-15,0-EE-RG-GM84-B-D
rubix:
80371152
manufacturer :
00178691
Product details
Technical specifications
Product details : BURKERT 178691 ANGLE PNEUMATIC OPERATED PROCESS VALVE, 1/2 IN G
Technical specifications
Attributes
Max. temperature
185
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
198.17
excl. VAT
/
Each
£
237.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT PROCESS VALVE 221847
BURKERT VALVE 186376
BURKERT 62946 SOLENOID VALVE 24V
BURKERT 265095 SOLENOID VALVE
BURKERT 169346 ACTUATOR 16 BAR 15MM ORIFICE 2/2 NC STST ATEX
BURKERT 24V DC SOL VALVE 150325
BURKERT SOLENIOD VALVE BURKERT-225435
BURKERT 126092 SOLENOID VALVE 2/2 WAY NORMALLY CLOSED
BURKERT 216578 2 WAY VALVE
BURKERT 00360592 ACTUATOR FOR DIAPGHRAM VALVE
ASCO E290D0330DA0000 3/4 BSP BODY VALVE
KSB GLOBE VALVE 48872065
BURKERT 186721 BURKERT VALVE G1/2 4-10 BAR D11/
SOLENOID VALVE 2/2 N/C G1/4 BURKERT 137831 TYPE 6013
BURKERT 131826 ACTUATOR 2/2-WAY ANGLE SEAT VALVE