BURKERT 24V DC SOL VALVE 150325
TYP 6013 2/2-way solenoid valve, direct-acting
See technical informationReferences
Bürkert:150325
Rubix:182A1869




Technical specifications
| Type | burkert 24v dc sol valve 150325 |
|---|---|
| Service pressure | 10 bar |
Product details : BURKERT 24V DC SOL VALVE 150325
Bürkert Type 6013A (150325) is a 2/2 direct-acting solenoid valve for blocking, dosing and venting neutral gases and liquids. Max. 10 bar and +100°C.
Technical specifications
Attributes
| Type | burkert 24v dc sol valve 150325 |
|---|---|
| Service pressure | 10 bar |
| Max. temperature | 100 °C |
| Nominal diameter (metric) | 2.5 mm |
| Size of thread | m4 |
| Threading | g1/8 |
Show UNSPSC/ECL@SS
£ 63.25 excl. VAT
/ Each
£ 75.90 incl. VAT
- Usually arrives within 14 working days