Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Valves all fluid
Valves other and various
Other valves
Other valve
BURKERT VALVE SEAT ANGLED G1 3/4 BPS PILOT 2-10 BAR 1146 186571
BURKERT VALVE SEAT ANGLED G1 3/4 BPS PILOT 2-10 BAR 1146 186571
Other valve Bürkert
References
bürkert:
2000-B-2-25.0-EE-RG-GM86-B-E
rubix:
202A2916
Product details
Technical specifications
Product details : BURKERT VALVE SEAT ANGLED G1 3/4 BPS PILOT 2-10 BAR 1146 186571
Technical specifications
Attributes
Max. temperature
185
°C
Min. temperature
-10
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
233.39
excl. VAT
/
Each
£
280.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BURKERT 00320132 ACTUATOR FOR DIAPHRAGM VALVE
BURKERT 291228 VALVE
"BURKERT 178674 STAINLESS 1"" ANGLE SEAT VALVE"
BURKERT 065362 SOLENOID VALVE
"BURKERT 178604 ANGLE SEAT VALVE 1/2"""
BURKERT 00311045 VALVE
FESTO 8060528 ANGLE SEAT VALVE VZXA-B-TS6-20-M2-V13T-1&
BURKERT ANGLE SEAT VALVE 154954
BURKERT ANGLE SEAT VALVE 178857
BURKERT 00314209 ACTUATOR FOR DIAPHRAGM
BURKERT 15MM ANGLE VALVE 00142615
110V SOLENOID VALVE BURKERT 134432
BURKERT 24VDC SOL VALVE 217523
BURKERT 00307513 VALVE
BURKERT 169346 ACTUATOR 16 BAR 15MM ORIFICE 2/2 NC STST ATEX