Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Temperature switch
SCHNEIDER ELECTRIC ZB5AC2 BLACK MUSHROOM PUSHBUTTON HEAD 22MM
SCHNEIDER ELECTRIC ZB5AC2 BLACK MUSHROOM PUSHBUTTON HEAD 22MM
Temperature switch Schneider Electric
References
schneider electric:
ZB5AC2
rubix:
271A8091
ean:
3389110904864
Product details
Technical specifications
Product details : SCHNEIDER ELECTRIC ZB5AC2 BLACK MUSHROOM PUSHBUTTON HEAD 22MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.91
excl. VAT
/
Each
£
14.29
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SCHNEIDER ZB4BZ102 CONTACT BLOCK, 1NC, SCREW
SCHNEIDER 230 V LED PILOT LIGH ZB4BVM1
GRUNDFOS PUMP SIGNAL CABLE 96609019
SCHNEIDER XB4-BJ33 SELECTOR SWITCH
SPIRAX TEMP CONTROL SYSTEM 3814090
GRUNDFOS 96609016 ACC, CABLE 5M, CONTROL INPUT, STRAIGHT
MOELLER 216594 M22-D-R SPRING-RETURN FLAT PUSH-BUTTON A
SIEMENS RED FLAT PLA P/BTN 3SU10010AB200AA0
SCHNEIDER SELECTOR ILL. PUSHBO ZB4BK1243
SCHNEIDER XALK178F HARMONY XALK E-STOP RED 40MM MUSHROOM HEAD
SPARTEX LOK125 PUSH BUTTON LOCKOUT - STANDARD RED
SCHNEIDER XB4BG21 KEY SWITCH 2 POSITION STAY PUT 1NO KEY
SCHNEIDER WHITE LED BODY 24VAC/DC
SCHNEIDER BUTTON P E-STOP KEY RELEASE TEL 426-2791 XB4BS9445
MOELLER ENCLOSURE MOUNTING M22-IY1