SCHNEIDER SELECTOR ILL. PUSHBO ZB4BK1243

Harmony xb4

See technical informationSee documents

References

Schneider Electric:ZB4BK1243
Rubix:154A0493
EAN:3389110890440
brand logo

Technical specifications

Typehead for illuminated selector switch

Documents

Product details : SCHNEIDER SELECTOR ILL. PUSHBO ZB4BK1243


Designed for industry, this range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap-fit head and body, tightened with a single screw, ensures easy yet secure mounting. The Harmony® XB4 metal range of modular control and signaling units combines simplicity of installation, flexibility, and robustness. It meets the requirements of the majority of industrial applications. These units are either complete products or separate components for customer assembly

Strengths

Combined functions: contact + illuminated functionality
Complete products or sub-assemblies for user assembly
Connection: screw clamp terminals, plug-in connector, Faston connectors, spring clamp terminals
Robust and strong design that securely and easily connects together
Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS
UL and CE markings
Up to IP66, IP69K
Low-load electrical contact and high power
Shake-proof connection screws (periodic retightening unnecessary)"

Applications

Screw clamp terminals
Plug in connector
Faston connectors
Spring clamp terminals
industrial applications

Technical specifications


Attributes
Typehead for illuminated selector switch
£ 23.39 excl. VAT
/ Each
£ 28.07 incl. VAT
  • Delivery usually within ( 2 ) days