Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Measuring devices and sensors
(2,075)
See Measurement and control technology
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Measurement and control technology
Measuring devices and sensors
Switches
Temperature switch
MOELLER 216594 M22-D-R SPRING-RETURN FLAT PUSH-BUTTON A
MOELLER 216594 M22-D-R SPRING-RETURN FLAT PUSH-BUTTON A
Temperature switch Moeller (Eaton)
References
moeller (eaton):
216594
rubix:
253A8345
Product details
Technical specifications
Product details : MOELLER 216594 M22-D-R SPRING-RETURN FLAT PUSH-BUTTON A
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.94
excl. VAT
/
Each
£
8.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MOELLER ENCLOSURE MOUNTING M22-IY1
SCHNEIDER SELECTOR ILL. PUSHBO ZB4BK1243
SCHNEIDER ZB4BZ102 CONTACT BLOCK, 1NC, SCREW
SCHNEIDER ELECTRICAL PUSH BUTT XB4BA31
SCHNEIDER RED PUSH BUTTON ZB4BW343
MOELLER SWT 2 POSITION M22-WRLK-G
SCHNEIDER MUSHROOM PROTECTION ZBZ1605
SCHNEIDER ELECTRIC XB5AD33 SELECTOR SWITCH (H)42 MM X (W)30 MM X (D)70
SCHNEIDER 40MM E-STOP SWITCH XB4BS8442
SCHNEIDER SPRING RETURN HEAD ZB4BA3
SCHNEIDER XALK178F HARMONY XALK E-STOP RED 40MM MUSHROOM HEAD
MOELLER STOP GUARD RING M22-XGPV
SCHNEIDER 230 V LED PILOT LIGH ZB4BVM4
SCHNEIDER XB4-BJ33 SELECTOR SWITCH
SCHNEIDER SELECTOR SWITCH XB4BD33