Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical junction box
WAGO CONNECTOR LIGHTING 222-412
WAGO CONNECTOR LIGHTING 222-412
Electrical junction box Wago
References
wago:
222-412
rubix:
133A6304
Technical specifications
Voltage
600
V
Product details
Technical specifications
Product details : WAGO CONNECTOR LIGHTING 222-412
Technical specifications
Attributes
Voltage
600
V
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.48
excl. VAT
/
Each
£
0.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WISKA JUNCTION BOX 10060580
HAGER JUNCTIONBOXDOWNLIGHT J501
SCHNEIDER ELECTRIC CHOCBOXTH THORSMAN CHOCBOX CONNECTOR BOX (L)90 MM X
NIGLON ABG642 150X100X50 ADAPTABLE BOX KO GALV (L)100 MM X (W)150 MM X
CLICK WA227 JUNCTION BOX
NIGLON ABG332 75X75X50 ADAPTABLE BOX KO GALV (L)75 MM X (W)75 MM X (D)
PHILEX 32004HS 8-WAY IDC JUNCTION BOX
GEWISS JNCTBOXPVC150X110X70 GW44206
ENGEX ACCESSORIES GX-SEJB110V4W 110V 4 WAY METAL JUNCTION / SPLITTER B
NIGLON ABG662 150X150X50 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM X
NIGLON ABG663 150X150X75 ADAPTABLE BOX KO GALV (L)150 MM X (W)150 MM X
F4P TECBOX CHOC BOX IN LINE CONNECTOR BOX
NIGLON ABG993 225X225X75 ADAPTABLE BOX KO GALV (L)225 MM X (W)225 MM X
LEGRAND 92022 JUNCT.BOX 105X105 GREY 7GLAND
NIGLON ABG664 150MM X 100MM GALV ADAPTABLE BOX WITH KNOCKOUTS