HELLYHAN 70180_310-XL VOSS RAIN JACKET LIGHT YELLOW XL
Rain jacket Helly Hansen
See technical informationReferences
Helly Hansen:70180_310-XL
Rubix:366A7824
Manufacturer :70180_310-XL
EAN:7040051828393

Product details : HELLYHAN 70180_310-XL VOSS RAIN JACKET LIGHT YELLOW XL
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Water proof | yes |
Show UNSPSC/ECL@SS
£ 44.25 excl. VAT
/ Each
£ 53.10 incl. VAT
- Usually arrives within 14 working days
