References
Orn:2100-15 HARR IER NVY 42R
Rubix:2526423
EAN:5055748756912
Product details : ORN 2100N HARRIER STRETCH TROUSER NAVY 42R
A formal trouser with unique sewn centre crease. The style has two jetted rear pockets with button fastening, two side pockets and a coin pocketTriple stitching on all main seams
Non restrictive front crease – causes no wearer discomfort
Shell fabric pocket liners for durability
Heavy duty non-scratch fixing stud on waistband
65% polyester 35% cotton twill 310gsm (9oz)
Non restrictive front crease – causes no wearer discomfort
Shell fabric pocket liners for durability
Heavy duty non-scratch fixing stud on waistband
65% polyester 35% cotton twill 310gsm (9oz)
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 42 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 21.50 excl. VAT
/ Each
£ 25.80 incl. VAT
- Delivery usually within ( 3 ) days


