Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK XL
ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK XL
High Visibility jacket Orbit International
References
orbit international:
SS2G1 BLACK XL
rubix:
2021242
ean:
5054011192617
Technical specifications
Colour
Black
Size
XL
Main material
Polyester
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ORBITINT PANACEA SS2G1 FLINT PANACEA SOFT SHELL JACKET BLACK XL
Technical specifications
Attributes
Colour
Black
Size
XL
Main material
Polyester
Grammage
260
g/m²
Material
94% Polyester;6% Spandex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.10
excl. VAT
/
Each
£
34.92
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
PORTWEST RB305 HI-VIS 4-IN-1 JACKET SIZE M
HELLYHAN 73185_369-5XL UC-ME INSULATOR HI VIS YELLOW/EBONY 5XL
MASCOT 00920 LIVIGNO PILOT JACKET HV YEL/NAVY M
MASCOT 15515 DARTFORD JACKET HV RED/D'ANTH S
PROGARM 9422 JACKET HV ORANGE 2XL
MASCOT 00930 SAVONA PARKA JACKET HV YEL/NAVY M
HELLYHAN 77203_369-2XL ICU BRZ JACKET YELLOW/EBONY 2XL
LEO EX02 MATERNITY EXPANDER2 FOR CHERISTOW ANORAK ORANGE 2XL/3XL
PROGARM 4608 JACKET HV ORANGE S
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW/NAVY L
MASCOT 15535 HASTINGS WINTER JACKET HV YEL/DANTH XL
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE XS
MASCOT 15501 HARLOW OUTERSHELL JACKET HV YEL/DNAVY 4XL
MASCOT 15515 DARTFORD JACKET HV YEL/BLACK 2XL