References
Orn:2100-15-NVY-40R
Rubix:2526422
EAN:5055748756806

Product details : ORN 2100N HARRIER STRETCH TROUSER NAVY 40R
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 40 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 18.76 excl. VAT
/ Each
£ 22.51 incl. VAT
- In stock: Next day delivery
Size
40
