Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
ORN 2100N HARRIER STRETCH TROUSER NAVY 30R
ORN 2100N HARRIER STRETCH TROUSER NAVY 30R
Workwear trousers Orn
References
orn:
2100-15-NVY-30R
rubix:
2526417
ean:
5055748756592
Product details
Technical specifications
Product details : ORN 2100N HARRIER STRETCH TROUSER NAVY 30R
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.97
excl. VAT
/
Each
£
25.16
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Check our products from related categories
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS BLACK/DANTH 30.5T
MASCOT 13079 LEMBERG TROUSERS W/K PCTS GREEN/BLACK 27R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 52.5R
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS BLACK 36.5T
HELLYHAN 77481_990-C46 WOMENS LUNA CONS PANT BLACK W34
ORBITINT BLACK KNIGHT PC305CTL COMBAT TROUSERS HEAVY WEIGHT BLACK 36L
ORN 2660 LADIES KEA ACTION TROUSER BLACK 18R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 14R
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 48.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 44.5R
MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 46.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 40.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 28.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 32.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 32.5S