MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5R
Workwear trousers Mascot
See technical informationReferences
Mascot:18679-442-010-82C52
Rubix:385A3439
EAN:5711074690725

Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5R
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/52 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Colour
Size
82/52
