Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5T
Workwear trousers Mascot
References
mascot:
18679-442-010-90C46
rubix:
385A3448
ean:
5711074690817
Technical specifications
Colour
navy
Size
90c46
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 30.5T
Technical specifications
Attributes
Colour
navy
Size
90c46
Main material
polyester
Grammage
270
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.57
excl. VAT
/
Each
£
97.88
incl. VAT
Usually arrives within 14 working days
Select variants (161)
Add to cart
Create PDF from product
Check our products from related categories
"REGATTA TRJ387R INCURSION TROUSERS IRON 30"" R"
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 56.5S
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 34.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 28R
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS IRON/BLACK 36"" S"
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 6R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 32.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 42.5T
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 8S
"REGATTA TRJ600R PRO ACTION TROUSERS NAVY 36"" R"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 32.5S
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 42"" S"
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 36.5S
"REGATTA TRJ600R PRO ACTION TROUSERS BLACK 34"" R"
MASCOT 22479 CUSTOMIZED TROUSERS W/K PCTS BLACK 33.5R