MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 38.5S
Workwear trousers Mascot
See technical informationReferences
Mascot:18679-442-03-76C54
Rubix:385A3461
EAN:5711074712656

Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 38.5S
Technical specifications
Attributes
| Colour | green |
|---|---|
| Size | 76/54 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 79.57 excl. VAT
/ Each
£ 95.48 incl. VAT
- Usually arrives within 14 working days
Colour
Size
76/54
