Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 42.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 42.5R
Workwear trousers Mascot
References
mascot:
18579-442-09-82C58
rubix:
385A4987
ean:
5711074692972
Technical specifications
Colour
Black
Size
82C58
Main material
Polyester
Product details
Technical specifications
Product details : MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 42.5R
Technical specifications
Attributes
Colour
Black
Size
82C58
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
83.53
excl. VAT
/
Each
£
100.24
incl. VAT
Usually arrives within 14 working days
Select variants (160)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 29.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS BLACK 32.5S
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 30"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 50.5R
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 32"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 46.5R
MASCOT 17279 ADVANCED TROUSERS BLACK 35.5T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 42.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 44.5T
HELLYHAN 77481_990-C34 WOMENS LUNA CONS PANT BLACK W25
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 38.5T
MASCOT 16279 INGOLSTADT TROUSERS W/T PCTS ROYAL/DNAVY 32.5T
HELLYHAN 77563_990-C146 MAGNI EVO CONS PANT BLACK W33
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 50.5R
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 38"" S"