MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 42.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:18479-311-010-90C58
Rubix:385A2809
EAN:5711074715084

Product details : MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 42.5T
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 90/58 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
- Usually arrives within 14 working days
Colour
Size
90/58
