Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 32.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 32.5T
Workwear trousers Mascot
References
mascot:
18379-230-03-90C48
rubix:
385A2749
ean:
5711074713868
Technical specifications
Colour
green
Size
90c48
Main material
cotton/polyester
Product details
Technical specifications
Product details : MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 32.5T
Technical specifications
Attributes
Colour
green
Size
90c48
Main material
cotton/polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.73
excl. VAT
/
Each
£
86.08
incl. VAT
Usually arrives within 14 working days
Select variants (116)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK 16T
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 52T
PROGARM 5816 TROUSERS NAVY/YELLOW 30T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 46.5T
"REGATTA TRJ330L ACTION TROUSERS BLACK 32"" T"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS RED/BLACK 28.5R
"PORTWEST S233BKR40 WOMENS STRECH CARGO TROUSER 40"""
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 28"" S"
MASCOT 00979 TORINO TROUSERS W/K PCTS ANTH/BLACK 32.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 42.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 36.5S
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 36.5T
HELLYHAN 77381_990-C56 BARCODE CNCT PANT BLACK W41
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 40.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 46R