MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 34.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:18379-230-09-90C50
Rubix:385A4969
EAN:5711074714261

Product details : MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 34.5T
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 90/50 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 205 g/m² |
Show UNSPSC/ECL@SS
£ 72.60 excl. VAT
/ Each
£ 87.12 incl. VAT
- Usually arrives within 14 working days
Colour
Size
90/50
