Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 18
MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 18
Shorts Mascot
References
mascot:
18048-511-18-C46
rubix:
379A4531
ean:
5711074722716
Technical specifications
Colour
grey
Size
46
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18048 ACCELERATE LADIES SHORTS DANTH 18
Technical specifications
Attributes
Colour
grey
Size
46
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.70
excl. VAT
/
Each
£
88.44
incl. VAT
Usually arrives within 14 working days
Select variants (48)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22149 CUSTOMIZED SHORTS D'NAVY 31.5
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 30.5
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 38"""
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 44"""
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 30"""
MASCOT 12049 STUTTGART SHORTS ROYAL/DNAVY 29.5
MASCOT 14349 LINDAU 3/4 TROUSERS W/H PCTS WHITE/DANTH 40.5
MASCOT 10149 CHARLESTON SHORTS DANTH 32.5
MASCOT 22149 CUSTOMIZED SHORTS WHITE/STONE GREY 34.5
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 42.5
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 40.5
MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 50.5
MASCOT 22149 CUSTOMIZED SHORTS BORDEAUX/STONE GREY 32.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY/BLACK 44.5
MASCOT 00949 LIDO SHORTS ANTH/BLACK 31.5