Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18149 ACCELERATE SHORTS BLACK 30.5
MASCOT 18149 ACCELERATE SHORTS BLACK 30.5
Shorts Mascot
References
mascot:
18149-511-09-C46
rubix:
379A4579
ean:
5711074720408
Technical specifications
Colour
black
Size
c46
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18149 ACCELERATE SHORTS BLACK 30.5
Technical specifications
Attributes
Colour
black
Size
c46
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.70
excl. VAT
/
Each
£
88.44
incl. VAT
Usually arrives within 14 working days
Select variants (71)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18349 UNIQUE SHORTS WHITE/DANTH 27
ORN 2050 CONDOR COMBAT SHORTS BLACK 52
ORN 2000R HAWK EARTHPRO GRS SHORTS BLACK 42
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 30.5
MASCOT 00949 LIDO SHORTS ROYAL/NAVY 48.5
"REGATTA TRJ494 6QQ INFILTRATE SHORTS IRON/BLACK 30"""
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 48.5
MASCOT 06049 BORBA SHORTS LONG BLACK 35.5
MASCOT 09349 ZAFRA SHORTS W/H PCTS WHITE 35.5
"REGATTA TRJ388 800 HEROIC CARGO SHIRT BLACK 36"""
MASCOT 06049 BORBA SHORTS LONG BLACK 27
"REGATTA TRJ494 800 INFILTRATE SHORTS BLACK 42"""
MASCOT 17149 ADVANCED SHORTS W/H PCTS BLACK 27
MASCOT 22149 CUSTOMIZED SHORTS LIGHT FOREST GREEN/FOREST GREEN 35.5
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 36.5