References
Mascot:18149-511-09-C58
Rubix:379A4588
EAN:5711074720491

Product details : MASCOT 18149 ACCELERATE SHORTS BLACK 42.5
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 58 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 275 g/m² |
Show UNSPSC/ECL@SS
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
- Usually arrives within 14 working days
Colour
Size
58
