Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Shorts
MASCOT 18149 ACCELERATE SHORTS DANTH 44.5
MASCOT 18149 ACCELERATE SHORTS DANTH 44.5
Shorts Mascot
References
mascot:
18149-511-18-C60
rubix:
379A4608
ean:
5711074720705
Technical specifications
Colour
anthracite
Size
c60
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18149 ACCELERATE SHORTS DANTH 44.5
Technical specifications
Attributes
Colour
anthracite
Size
c60
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.70
excl. VAT
/
Each
£
88.44
incl. VAT
Usually arrives within 14 working days
Select variants (71)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77506_990-C52 OXFORD 4X CNCT SHORTS BLACK W37
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 31.5
ORN 2050 CONDOR COMBAT SHORTS GRAPHITE 52
HELLYHAN 77506_990-C46 OXFORD 4X CNCT SHORTS BLACK W33
MASCOT 06049 BORBA SHORTS LONG DNAVY 46.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 28"""
MASCOT 14149 ALTONA 3/4 TROUSERS W/H PCTS GREEN/BLACK 35.5
MASCOT 22149 CUSTOMIZED SHORTS STONE GREY 40.5
MASCOT 18149 ACCELERATE SHORTS DNAVY 44.5
MASCOT 18149 ACCELERATE SHORTS DNAVY 27
"REGATTA TRJ332 540 ACTION SHORTS NAVY 30"""
MASCOT 22149 CUSTOMIZED SHORTS AUTUMN RED/STONE GREY 31.5
MASCOT 22149 CUSTOMIZED SHORTS NUT BROWN/BLACK 40.5
"REGATTA TRJ389 800 PRO CARGO SHORTS BLACK 34"""
ORN 2060 LADIES CONDOR COMBAT SHORTS BLACK 8