MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 24R
Workwear trousers Mascot
See technical informationReferences
Mascot:18178-511-010-82C52
Rubix:384A8126
EAN:5711074723515



Product details : MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 24R
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/52 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 96.49 excl. VAT
/ Each
£ 115.79 incl. VAT
- Usually arrives within 14 working days
Size
82/52
