MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 31.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:18679-442-18-90C47
Rubix:384A8355
EAN:5711074690503

Product details : MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 31.5T
Technical specifications
Attributes
| Colour | anthracite |
|---|---|
| Size | 90/47 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
- Usually arrives within 14 working days
Colour
Size
90/47
