Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 33.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 33.5R
Workwear trousers Mascot
References
mascot:
17179-311-33-82C49
rubix:
384A2688
ean:
5711074575800
Technical specifications
Colour
green
Size
82c49
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 33.5R
Technical specifications
Attributes
Colour
green
Size
82c49
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.28
excl. VAT
/
Each
£
117.94
incl. VAT
Usually arrives within 14 working days
Select variants (41)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 30.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 31.5T
PORTWEST 2885 WORK TROUSERS ROYAL SIZE 36R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 32.5S
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 42"" R"
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DNAVY 33.5T
"REGATTA TRJ447S 4TEX HOLSTER TROUSERS SLATEGRY/BLK 46"" S"
ORN 2560 LADIES CONDOR KNEEPAD TROUSER BOTTLE 12R
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 40.5T
PORTWEST T711BKR28 WX3 SERVICE TROUSERS BLACK 28
PORTWEST BZ30NATM BIZWELD TROUSERS NAVY MEDIUM TALL
"REGATTA TRJ330L ACTION TROUSERS BLACK 32"" T"
MASCOT 17279 ADVANCED TROUSERS BLACK 28.5S
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 35.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 30.5T