Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 35.5T
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 35.5T
Workwear trousers Mascot
References
mascot:
18031-311-010-90C51
rubix:
380A0120
ean:
5711074716876
Technical specifications
Colour
navy
Size
90c51
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 35.5T
Technical specifications
Attributes
Colour
navy
Size
90c51
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.83
excl. VAT
/
Each
£
149.80
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 44.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 31.5T
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 44"" T"
ORN 2100N HARRIER STRETCH TROUSER BLACK 34S
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 32.5R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 29.5R
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 30.5T
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 30.5S
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DNAVY 28R
GISS 886745 URBAN WORK PLUS 1 TROUSERS GREY SIZE L
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 30.5T
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 46"" R"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 52.5R
HELLYHAN 77480_990-C44 WOMENS LUNA PANT BLACK W33
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 40.5T