Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 46.5T
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 46.5T
Workwear trousers Mascot
References
mascot:
18031-311-010-90C62
rubix:
380A0126
ean:
5711074716937
Technical specifications
Colour
navy
Size
90c62
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 46.5T
Technical specifications
Attributes
Colour
navy
Size
90c62
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.83
excl. VAT
/
Each
£
149.80
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 44T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 44.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 32.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 31.5R
"REGATTA TRJ500L PRO CARGO TROUSERS NAVY 36"" T"
ORN 2100N HARRIER STRETCH TROUSER BLACK 30R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 46.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 56.5S
MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 35.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 32.5S
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 35.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 35.5T
GISS 886706 URBAN WORK PREMIUM 2 EVOL TROUSERS GREY/BLACK SIZE 3XL
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 26R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 32"" R"