Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 42.5T
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 42.5T
Workwear trousers Mascot
References
mascot:
18031-311-010-90C58
rubix:
380A0124
ean:
5711074716913
Technical specifications
Colour
navy
Size
90c58
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 42.5T
Technical specifications
Attributes
Colour
navy
Size
90c58
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.83
excl. VAT
/
Each
£
149.80
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77581_990-C44 KENSINGTON CNCT SOFTS PANT BLACK W31
"REGATTA TRJ500S PRO CARGO TROUSERS NAVY 36"" S"
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS DNAVY/ROYAL 34.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 28R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 56.5T
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS D'NAVY 40.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 31.5R
"REGATTA TRJ330S ACTION TROUSERS DARK GREY 42"" S"
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 40.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 18R
"REGATTA TRJ387S INCURSION TROUSERS IRON 30"" S"
"REGATTA TRJ331S LINED ACTION TROUSERS NAVY 36"" S"
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 42"" T"
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 42R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS LIGHT FG&/FOREST GRN 33.5R