Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 33.5R
MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 33.5R
Workwear trousers Mascot
References
mascot:
18031-311-010-82C49
rubix:
380A0103
ean:
5711074716708
Technical specifications
Colour
navy
Size
82c49
Main material
polyamide
Product details
Technical specifications
Product details : MASCOT 18031 ACCELERATE TROUSERS W/H PCTS DNAVY 33.5R
Technical specifications
Attributes
Colour
navy
Size
82c49
Main material
polyamide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
121.88
excl. VAT
/
Each
£
146.26
incl. VAT
Usually arrives within 14 working days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 46.5T
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 48.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS FOREST GREEN 46.5T
"REGATTA TRJ330L ACTION TROUSERS DARK GREY 30"" T"
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 48S
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 35.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 38.5T
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 32.5R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 38.5R
REGATTA TRJ334S WMS ACTION II TROUSERS NAVY 10 S
"REGATTA TRJ330R ACTION TROUSERS DARK GREY 36"" R"
ORBITINT BLACK KNIGHT PC305CTR COMBAT TROUSERS HEAVY WEIGHT BLACK 44R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS FOREST GREEN 34.5R
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 40.5S
"REGATTA TRJ500L PRO CARGO TROUSERS BLACK 32"" T"