References
Orn:2500-15 CONDOR NVY 52T
Rubix:2526063
EAN:5055748717883

Product details : ORN 2500 CONDOR COMBAT TROUSER NAVY 52T
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 52 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Gender | unisex |
Show UNSPSC/ECL@SS
£ 37.15 excl. VAT
/ Each
£ 44.58 incl. VAT
- Usually arrives within 14 working days
