MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN 3XL


T-shirt Mascot

References
mascot:18392-959-33303-3XLONE
rubix:385A3850
ean:5711074734719
brand logo
brand logo
Technical specifications
Colourgreen
Size3xl
Main materialcotton
See all Specifications

Product details : MASCOT 18392 ACCELERATE LADIES T-SHIRT GRASS GREEN/GREEN 3XL


Technical specifications


Attributes
Colourgreen
Size3xl
Main materialcotton
Long sleevesno
Grammage195 g/m²
Genderladies
Show UNSPSC/ECL@SS
£ 32.40 excl. VAT
/ Each
£ 38.88 incl. VAT
  • Usually arrives within 14 working days