MASCOT 18082 ACCELERATE T-SHIRT GRASS GREEN/GREEN M


T-shirt Mascot

References
mascot:18082-250-33303-M ONE
rubix:385A3765
ean:5711074733040
brand logo
brand logo
Technical specifications
Colourgreen
Sizem
Main materialcotton
See all Specifications

Product details : MASCOT 18082 ACCELERATE T-SHIRT GRASS GREEN/GREEN M


Technical specifications


Attributes
Colourgreen
Sizem
Main materialcotton
Long sleevesno
Grammage195 g/m²
Gendermen
Show UNSPSC/ECL@SS
£ 24.53 excl. VAT
/ Each
£ 29.44 incl. VAT
  • Usually arrives within 14 working days