Unisex safety shoes Portwest
EU shoe size | 41 |
---|---|
Collar height | low |
Colour | grey |
EU shoe size | 41 |
---|---|
Collar height | low |
Colour | grey |
Main material | leather |
Water proof | yes |
Metal free | no |
Metatarsal protection | yes |
Security Category | s1 |
Slip resistance | yes |
Secondary colour | green |
Usually arrives within 14 working days