Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 32.5R
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 32.5R
Workwear trousers Mascot
References
mascot:
18079-511-09 82C48
rubix:
383A9684
ean:
5711074688234
Technical specifications
Colour
black
Size
82c48
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 32.5R
Technical specifications
Attributes
Colour
black
Size
82c48
Main material
polyester
Grammage
275
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.20
excl. VAT
/
Each
£
123.84
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 34.5S
HELLYHAN 77382_990-C60 BARCODE CNCT CARGO PANT BLACK W44
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS DANTH 36.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 48.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 32.5T
MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 28.5R
"PORTWEST T711BKR44 WX3 SERVICE TROUSERS BLACK 44"""
MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 50.5R
ORN 2100N HARRIER STRETCH TROUSER BLACK 28R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS BLACK 42S
HELLYHAN 77460_990-D120 OXFORD PANT BLACK W46.5
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 40.5R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 34.5R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS DNAVY 38.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 52.5R