MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 42.5S
Workwear trousers Mascot
See technical informationReferences
Mascot:17979-850-09-76C58
Rubix:384A9364
EAN:5711074550661

Product details : MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 42.5S
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/58 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
Show UNSPSC/ECL@SS
£ 49.65 excl. VAT
/ Each
£ 59.58 incl. VAT
- Usually arrives within 14 working days
Size
76/58
